This product requires certification to purchase.

33-1/16 in. Undermount Cast Iron Single Bowl Kitchen Sink in White

KOHLER

Dickinson® 33-1/16 in. Undermount Cast Iron Single Bowl Kitchen Sink in White

  • Fast #
  • Part #K6546-0
  • Item #9342966
  • Manufacturer Part #6546-0
3.6 out of 5 Customer Rating
Brand image
KOHLER

Dickinson® 33-1/16 in. Undermount Cast Iron Single Bowl Kitchen Sink in White

  • Fast #
  • Part #K6546-0
  • Item #9342966
  • Manufacturer Part #6546-0
3.6 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Fits minimum 36" (914 mm) apron sink base cabinet
  • Single bowl
  • 8" (203 mm) depth
  • Integral apron
  • Includes cutout template
  • Strainer sold separately
  • No faucet holes; requires wall- or counter-mount faucet
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.1
Application:
Residential
CSA Certified:
CSA B45.2
Collection:
Dickinson®
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Rear Center
Drain Opening:
3-5/8 in
Length:
33-1/16 in
Number of Bowls:
1
Number of Holes:
No Hole
Origin:
Domestic
Sink Bowl Size:
29-1/2 in x 15-3/8 in x 8-5/8 in
Sink Depth:
8-11/16 in
Sink Installation Type:
Undermount
Sink Material:
Cast Iron
Sink Size Range:
31 in - 36 in
UPC:
885612944245
Width:
19-9/16 in