33 x 22-1/8 in. 4 Hole Cast Iron Single Bowl Farmhouse Kitchen Sink in White
Dickinson® 33 x 22-1/8 in. 4 Hole Cast Iron Single Bowl Farmhouse Kitchen Sink in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Three oversized faucet holes with one oversized accessory hole to the right
- Oversized holes allow for easy installation of faucets and accessories
- Integral apron
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.1
- Application:
- Residential
- CSA Certified:
- CSA B45.4
- Collection:
- Dickinson®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Drain Opening:
- 3-5/8 in
- Faucet Center Size:
- 12 in
- Gauge (metal):
- 18 ga
- IAPMO Listed -:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 29-1/2 in x 15-1/4 in x 8-5/8 in
- Sink Depth:
- 8 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Cast Iron
- Sink Size Range:
- 31 in - 35 in
- Sink Size, Overall:
- 33 in x 22 in x 8-5/8 in