This product requires certification to purchase.

Diverter Tub Spout in Polished Chrome

KOHLER

Diverter Tub Spout in Polished Chrome

  • Fast #
  • Part #KGP85555-CP
  • Item #3642509
  • Manufacturer Part #GP85555-CP
5 out of 5 Customer Rating
Brand image
KOHLER

Diverter Tub Spout in Polished Chrome

  • Fast #
  • Part #KGP85555-CP
  • Item #3642509
  • Manufacturer Part #GP85555-CP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 420
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Connection: IPS
  • 1/2" NPT connection
  • Kohler finishes resist corrosion and tarnish
  • Premium metal construction
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Tub Spout
Fits Brand:
KOHLER
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Height:
2-4/5 in
Length:
7-19/20 in
Material:
Metal
Spout Type:
Diverter
UPC:
650531688248
WaterSense Labeled:
No
Width:
5-9/10 in