This product requires certification to purchase.

Double Floor-Mount Foot Control Polished Chrome

KOHLER

Double Floor-Mount Foot Control Polished Chrome

  • Fast #
  • Part #K13808-CP
  • Item #6290
  • Manufacturer Part #13808-CP
5 out of 5 Customer Rating
Brand image
KOHLER

Double Floor-Mount Foot Control Polished Chrome

  • Fast #
  • Part #K13808-CP
  • Item #6290
  • Manufacturer Part #13808-CP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 80
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Double-pedal and floor-mount foot control
  • Material: Solid brass
  • Self-closing mixing valve
  • Loose-key stops
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
End Connection 1:
NPT
End Connections:
NPT
Faucet Connection:
NPT
Faucet Part Type:
Mixing Valve
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
GSA Approved:
No
Height:
3 in
IAPMO Listed:
No
Length:
7-3/4 in
Material:
Brass
NSF Certified:
No
UPC:
040688161150
WaterSense Labeled:
No
Width:
2-1/4 in