This product requires certification to purchase.

Double Four Arm Handle Commercial Shower Faucet in Polished Chrome

KOHLER

Double Four Arm Handle Commercial Shower Faucet in Polished Chrome

  • Fast #
  • Part #K7254-CP
  • Item #8583
  • Manufacturer Part #7254-CP
3.7 out of 5 Customer Rating
Brand image
KOHLER

Double Four Arm Handle Commercial Shower Faucet in Polished Chrome

  • Fast #
  • Part #K7254-CP
  • Item #8583
  • Manufacturer Part #7254-CP
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 48
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Two handle industrial exposed shower
  • Material: Solid brass
  • For 6" centers
  • Four-arm handles
  • Valvet® valves with brass valve bodies
  • Adjustable showerhead delivers 2.5 gpm spray
  • Yoke reversible for either top or bottom supplies
  • Wall-mount brackets
  • Valvet® valving proven in millions of installations
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Commercial
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection:
Threaded
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Handle Type:
Cross
Height:
24-3/4 in
IAPMO Listed:
No
Length:
9 in
NSF Certified:
No
Number of Handles:
Two Handle
Shower Arm Reach:
9 in
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Single
Trim Only:
No
UPC:
040688182339
WaterSense Labeled:
No
Width:
6 in