This product requires certification to purchase.

1-Hook Robe Hook in Vibrant® Brushed Nickel

KOHLER

Draft™ 1-Hook Robe Hook in Vibrant® Brushed Nickel

  • Fast #
  • Part #K27363-BN
  • Item #7730133
  • Manufacturer Part #27363-BN
3.1 out of 5 Customer Rating
Brand image
KOHLER

Draft™ 1-Hook Robe Hook in Vibrant® Brushed Nickel

  • Fast #
  • Part #K27363-BN
  • Item #7730133
  • Manufacturer Part #27363-BN
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 20 Pallet: 660
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Mounts to wall for convenient hanging storage of robes and towels
  • Premium metal construction
  • KOHLER finishes resist corrosion and tarnish
  • Coordinates with other products in the draft collection
  • KOHLER faucet Lifetime Limited Warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Brand Model Compatibility:
K-23723 Faucet Cleaner
CARB OTC LEED Compliant:
No
Collection:
Draft™
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant Brushed Nickel
GSA Approved:
No
Height:
4-5/16 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Material:
Zinc
Mount Type:
Wall
NSF Certified:
No
Number of Hooks:
1
Projection:
2-3/8 in
UPC:
885612732897
Width:
13/16 in