11-13/16 in. Composite and Plastic Tray in White
Draft™ 11-13/16 in. Composite and Plastic Tray in White
Package Quantity Info:
Each: 1 Case: 18 Pallet: 270-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Fits on top of Draft accessory frames size 12 in - 24 in
- Provides shelf storage for bath essentials
- Coordinates with Draft accessories and Kohler contemporary faucets
- One year warranty
- Flat tray provides wall-mounted shelf storage for bath essentials
- Fits securely on Draft frames, hotelier, and toilet tissue holder (sold separately)
- Pair with other Draft components including containers, holders, hooks, soap dish, and dispenser/tumbler kit (sold separately)
- Durable composite material
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Bathroom Fixtures
- Collection:
- Draft™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Hardware Included:
- No
- Height:
- 3/8 in
- Installation Type:
- Wall Mount
- Length:
- 11-13/16 in
- Material:
- Composite, Plastic
- Number of Shelves:
- 1
- Shape:
- Rectangular
- UPC:
- 885612734730
- Width:
- 11-13/16 in