This product requires certification to purchase.

Drain Assembly in Polished Chrome

This product has been replaced by

No image available
KOHLER CLICKER DRAIN ASSEMBLY
Manufacturer Part #1583706-CP
KOHLER

Drain Assembly in Polished Chrome

  • Fast #
  • Part #K1274364-CP
  • Item #7181833
  • Manufacturer Part #1274364-CP
4.8 out of 5 Customer Rating
Brand image

This product has been replaced by

No image available
KOHLER CLICKER DRAIN ASSEMBLY
Manufacturer Part #1583706-CP
KOHLER

Drain Assembly in Polished Chrome

  • Fast #
  • Part #K1274364-CP
  • Item #7181833
  • Manufacturer Part #1274364-CP
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
IAPMO Listed:
No
Product Type:
Drain Assembly
UPC:
885612532503