Drain Pipe Kit for K-18829-NA In Wall Tank Carrier System
Drain Pipe Kit for K-18829-NA In Wall Tank Carrier System
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Brand Model Compatibility:
- K-18829-NA In-wall Tank Carrier System
- Product Type:
- Drain Pipe Kit
- UL Listed:
- No
- UPC:
- 885612416896
- WaterSense Labeled:
- No