Drain Shroud in Matte Black
Drain Shroud in Matte Black
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- KOHLER finishes resist corrosion and tarnish.
- Conceals drain in console table installations.
- Combines with KOHLER console tables.
- 1-5/8" (41 mm) x 4-7/8" (124 mm)
- Solid-brass construction.
Specifications
- Application:
- Residential
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Diameter:
- 1-1/2 in
- Hardware Included:
- Yes
- Height:
- 4-7/8 in
- Length:
- 4-7/8 in
- Material:
- Brass
- Product Type:
- Shroud
- UPC:
- 885612589798
- Width:
- 1-5/8 in