Metal in Matte Black Mounting Bracket
DTV+™ Metal in Matte Black Mounting Bracket
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- For surface mounting DTV+™ digital interface
- Available in range of finishes to coordinate with other shower fittings, components and overall bathroom decor
- Kohler® finishes resist corrosion and tarnishing
- Required for Kohler® K-99693 DTV+™ digital interface (sold separately)
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- K-99693 DTV+™ Digital Interface
- Collection:
- DTV+™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- GSA Approved:
- No
- Height:
- 5-5/8
- IAPMO Listed:
- No
- Length:
- 3-5/16
- Material:
- Metal
- Product Type:
- Mounting Bracket
- UPC:
- 885612294401
- Width:
- 5-5/8