Metal in Vibrant Brushed Nickel Mounting Bracket
DTV+™ Metal in Vibrant Brushed Nickel Mounting Bracket
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Kohler finishes resist corrosion and tarnishing
- All metal construction
- Surface mount installation on finished wall surface
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- K-99693 DTV+™ Digital Interface
- Collection:
- DTV+™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant Brushed Nickel
- GSA Approved:
- No
- Height:
- 5-5/8 in
- IAPMO Listed:
- No
- Length:
- 3-5/16 in
- Material:
- Metal
- Product Type:
- Mounting Bracket
- Trim Only:
- No
- UPC:
- 885612294388
- Width:
- 3-5/16 in