This product requires certification to purchase.

On-Off Switch Module for K-99695 DTV+ System Controller and K-99701-NA Bridge Module

KOHLER

DTV+™ On-Off Switch Module for K-99695 DTV+ System Controller and K-99701-NA Bridge Module

Brand image
KOHLER

DTV+™ On-Off Switch Module for K-99695 DTV+ System Controller and K-99701-NA Bridge Module

  • Fast #
  • Part #K99699-NA
  • Item #7234543
  • Manufacturer Part #99699-NA
4.5 out of 5 Customer Rating

X Points

Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Wireless on/off switch module provides positive on/off control of electrical devices
  • Maximum load is 300W, 120V and 60HZ
  • DTV+™ system can control up to three dimmer switch modules utilizing the bridge module
  • On/off and dimmer switch modules must be located within 25' of the bridge module for reliable operation
  • Time delay allows users to select a predetermined delay for the lighting module after the system is turned off
  • Requires Kohler® K-99695 DTV+™ system controller and Kohler® K-99701-NA bridge module
  • Requires Certification

Specifications

ADA Compliant:
No
Brand Model Compatibility:
K-99695 DTV+™ System Controller and K-99701-NA Bridge Module
CSA Certified:
CSA C22.2 No. 14
Collection:
DTV+™
GSA Approved:
No
IAPMO Listed:
No
Length:
2 in
Product Type:
Switch Assembly
UL Listed:
UL 244A
Volts:
120V
Watts:
300 W



Customers Also Bought
1–6 of 18 items
Part #K28214-BN
Item #9690882
3.9 out of 5 Customer Rating
Requires Certification
Part #T01664745
Item #3710760
3.1 out of 5 Customer Rating
Requires Certification
Part #K557-K1-NA
Item #5070186
3.4 out of 5 Customer Rating
Requires Certification
Part #K528-PM-NA
Item #7780754
5 out of 5 Customer Rating
Requires Certification
Part #K26341-NA
Item #9690957
3.2 out of 5 Customer Rating
Requires Certification
Part #K28209-NA
Item #9690824
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #K99693-P-NA
Item #7360225
4.2 out of 5 Customer Rating
Requires Certification
Part #K97172-NA
Item #5070624
3.1 out of 5 Customer Rating
Requires Certification
Part #K528-K1-NA
Item #5081154
3.1 out of 5 Customer Rating
Requires Certification
Part #K99696-NA
Item #5070528
3.4 out of 5 Customer Rating
Requires Certification
Part #K99695-NA
Item #5070275
5 out of 5 Customer Rating
Requires Certification
Part #K97999-NA
Item #7794395
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing