5-3/4 in. Connection Module
DTV+™ 5-3/4 in. Connection Module
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Connect with your DTV+ controller to create voice enabled capabilities
- Requires K-99693-P or K-99695
- Control your shower with the Kohler Konnect app
- Provides connection to the KOHLER Cloud via Wi-Fi
- Enables use of the KOHLER Konnect app to control the DTV+ showering system
- Enables use of voice commands to operate DTV+; compatible with Amazon Alexa or Google Assistant
- Can be used with new DTV+ system installations or easily added to existing DTV+ systems (may require additional upgrades; refer to installation guide for more details)
- Requires K-99693-P digital interface and K-99695/-E system controller module with latest software versions
- Surface-mount with hook and loop fastener (included)
- Includes 67-in RJ45 Ethernet cable for connection to DTV system controller
Specifications
- ADA Compliant:
- No
- Collection:
- DTV+™
- GSA Approved:
- No
- Height:
- 5-3/4
- IAPMO Listed:
- No
- Length:
- 5-3/4
- Power Source:
- Plug-in
- Product Type:
- Module
- Trim Only:
- No
- UL Listed:
- No
- UPC:
- 885612724564
- Width:
- 3