Metal Interface Mounting Bracket in Titanium for K-99693 Digital Interface
DTV+™ Metal Interface Mounting Bracket in Titanium for K-99693 Digital Interface
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For surface mounting DTV+™ digital interface
- Available in range of finishes to coordinate with other shower fittings, components and overall bathroom decor
- Kohler® finishes resist corrosion and tarnishing
- Required for Kohler® K-99693 DTV+™ digital interface (sold separately)
Specifications
- ADA Compliant:
- No
- Collection:
- DTV+™
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Titanium
- Depth:
- 3/4 in
- Faucet Part Type:
- Bracket
- Fits Brand:
- KOHLER
- Fits Model:
- K-99693
- GSA Approved:
- No
- Height:
- 5-5/8 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 3-5/16 in
- Material:
- Metal
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 885612509574
- WaterSense Labeled:
- No
- Width:
- 3-5/16 in