Digital Interface in Matte Black
DTV Mode™ Digital Interface in Matte Black
Package Quantity Info:
Each: 1 Pallet: 216-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Simple, intuitive push-button control toggles between bath filler and shower outlet
- Sleek, minimalist design
- Easy-to-use temperature dial control
- Suitable for bath/shower applications
- Duration/Countdown feature
- Create up to 10 personalized bath pre-sets
- Digital thermostatic valve technology guarantees accurate and safe temperature control
- Adjustable high-temperature limit for added safety
- Compatible with the KOHLER Mode app featuring Bluetooth wireless technology to provide remote on/off capability and setting adjustments
Specifications
- ADA Compliant:
- No
- CSA Certified:
- CSA C22.2 No. 14, CSA C22.2 No. 68
- Collection:
- DTV Mode™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- GSA Approved:
- No
- Height:
- 1-9/16 in
- IAPMO Listed:
- No
- Length:
- 2-1/2 in
- Material:
- Metal
- Number of Handles:
- Single Handle
- Power Source:
- Plug-in
- Product Type:
- Digital Interface
- Trim Only:
- Yes
- UL Listed:
- UL 1951
- UPC:
- 885612888174
- Width:
- 2-1/2 in