This product requires certification to purchase.

DTV Mode Deck Mounted 2 Function Programmable Digital Shower Controller in Matte Black

KOHLER

DTV Mode™ DTV Mode Deck Mounted 2 Function Programmable Digital Shower Controller in Matte Black

  • Fast #
  • Part #K29205-BL
  • Item #9343950
  • Manufacturer Part #29205-BL
4 out of 5 Customer Rating
Brand image
KOHLER

DTV Mode™ DTV Mode Deck Mounted 2 Function Programmable Digital Shower Controller in Matte Black

  • Fast #
  • Part #K29205-BL
  • Item #9343950
  • Manufacturer Part #29205-BL
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Simple, intuitive push-button control toggles between bath filler and shower outlet
  • Sleek, minimalist design
  • Easy-to-use temperature dial control
  • Suitable for bath/shower applications
  • Duration/Countdown feature
  • Create up to 10 personalized bath pre-sets
  • Digital thermostatic valve technology guarantees accurate and safe temperature control
  • Adjustable high-temperature limit for added safety
  • Compatible with the KOHLER Mode app featuring Bluetooth wireless technology to provide remote on/off capability and setting adjustments
  • Requires Certification

Specifications

ADA Compliant:
No
Brand Model Compatibility:
K-528-PM, K-23723
CSA Certified:
CSA C22.2 No. 14, CSA C22.2 No. 68
Collection:
DTV Mode™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Height:
1-9/16
IAPMO Listed:
No
Length:
2-1/2
Material:
Metal
Number of Handles:
Single Handle
Power Source:
Plug-in
Type:
K29205-BL
UL Listed:
UL 1951
UPC:
885612888228
Width:
2-1/2