DTV MODE WM SHOWER DIGITAL UI - ECO
DTV Mode™ DTV MODE WM SHOWER DIGITAL UI - ECO
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Kohler Genuine Part
- Sleek, minimalist design.
- Easy-to-use temperature dial control.
- Suitable for dual shower applications.
- Duration/Countdown feature.
- Digital thermostatic valve technology guarantees accurate and safe temperature control.
- Adjustable high-temperature limit for added safety.
- Eco-mode diverter can save water and help meet CALGreen requirements by allowing only one water outlet to function at a time.
- Compatible with the Kohler Mode app featuring Bluetooth® wireless technology to provide remote on/off capability and setting adjustments.
Specifications
- ADA Compliant:
- No
- Application:
- Showers
- CSA Certified:
- CSA C22.2 No. 14, CSA C22.2 No. 68
- Collection:
- DTV Mode™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Shower Interface
- Height:
- 1-9/16
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 2-1/2
- Material:
- Metal
- Tub Spout Type:
- Diverter
- Type:
- K29202-E-CP
- UL Listed:
- UL 1951
- UPC:
- 885612725790
- Width:
- 2-1/2