Digital Shower Interface White;Chrome
DTV Prompt® Digital Shower Interface White;Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 128-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Clean and modern the DTV prompt interface is available in four finish options to complement a wide range of decor
- Easy-to-read LCD display and raised one-touch buttons
- Use for single or dual outlet applications, including bath/shower, shower only or bath only experiences
- Integrated diverter with touch-button and operation toggles between water outlets running them separately or simultaneously
- Required Kohler® K-528-K digital thermostatic valve offers single or dual-outlet operation with up to 13 gpm flow rate and see valve for more information
- Allows user to add a second interface for user convenience and flexibility
- Warm up mode pauses the shower flow when the water is brought up to the preferred temperature and then notifies you that the shower is ready to enter thus conserving water
- Pause feature allows you to temporarily pause the water flow for up to two minutes
- Countdown mode allows you to set shower duration to save and manage time and water use
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CSA Certified:
- CSA C22.2 No. 14, CSA C22.2 No. 68
- Collection:
- DTV Prompt®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- GSA Approved:
- No
- Height:
- 7-3/4 in
- IAPMO Listed:
- No
- Length:
- 2-11/16 in
- Material:
- Metal, Plastic
- Product Type:
- Digital Shower Interface
- UL Listed:
- UL 1951
- UPC:
- 650531971999
- Width:
- 3/4 in