This product requires certification to purchase.

4-1/2 in. Brass Drain in Vibrant Titanium

KOHLER

Duostrainer® 4-1/2 in. Brass Drain in Vibrant Titanium

  • Fast #
  • Part #K8799-TT
  • Item #9926130
  • Manufacturer Part #8799-TT
3.7 out of 5 Customer Rating
Brand image
KOHLER

Duostrainer® 4-1/2 in. Brass Drain in Vibrant Titanium

  • Fast #
  • Part #K8799-TT
  • Item #9926130
  • Manufacturer Part #8799-TT
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 540
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • For sink installations with 3-1/2 in (89 mm) or 4 in (102 mm) outlet
  • Removable basket strainer with open/close stopper that seals tightly
  • Less tailpiece
  • 4-1/2 in (114 mm) x 2-7/8 in (73 mm)
  • Solid-brass construction for durability and reliability
  • Kohler one-year limited warranty
  • Requires Certification

Specifications

ASME:
ASME A112.18.2
Collection:
Duostrainer®
Color Finish Category:
Silver Tones
Color Finish Name:
Vibrant Titanium
Diameter:
4-1/2 in
Drain Component Type:
Drain
Height:
2-7/8 in
Material:
Brass
UPC:
195711019325
Width:
4-1/2 in