This product requires certification to purchase.

4-1/2 in. Sink Strainer with Tailpiece and Pop-Up Drain in Polished Chrome

KOHLER

Duostrainer® 4-1/2 in. Sink Strainer with Tailpiece and Pop-Up Drain in Polished Chrome

  • Fast #
  • Part #K8802-RL-CP
  • Item #26692
  • Manufacturer Part #8802-RL-CP
4.6 out of 5 Customer Rating
Brand image
KOHLER

Duostrainer® 4-1/2 in. Sink Strainer with Tailpiece and Pop-Up Drain in Polished Chrome

  • Fast #
  • Part #K8802-RL-CP
  • Item #26692
  • Manufacturer Part #8802-RL-CP
4.6 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 68
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Fits sinks with standard 3-1/2" or 4" outlet
  • Material: Solid brass
  • Duostrainer® body with 1-1/2" connection and 4" tailpiece
  • Easy-to-use pop-up drain
  • Removable basket with an open/close stopper that seals tightly
  • Quick-locking installation system
  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Collection:
Duostrainer®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Drain Diameter:
3-1/2 in
Height:
7-1/4 in
IAPMO Listed:
No
Material:
Brass
Strainer Size:
4 in
UPC:
040688193106