Duostrainer® 4-1/2 in. Brass Basket Strainer

Part #K8799-BL  |  Item #7654700  |  Manufacturer Part #8799-BL

$76.35 EACH

Material:

Brass
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Specifications

Adjustable: No

CARB OTC LEED Compliant: No

Collection: Duostrainer®

Color Finish: Matte Black

Color Finish Category: Blacks

GSA Approved: No

IAPMO Listed: No

Material: Brass

Origin: Domestic

Strainer Size: 4-1/2 in

Style: Traditional

Tailpiece Included: No