This product requires certification to purchase.

4-1/2 in. Solid Brass Basket Strainer

KOHLER

Duostrainer® 4-1/2 in. Solid Brass Basket Strainer

  • Fast #
  • Part #K8801-BV
  • Item #1686860
  • Manufacturer Part #8801-BV
5 out of 5 Customer Rating
Brand image
KOHLER

Duostrainer® 4-1/2 in. Solid Brass Basket Strainer

  • Fast #
  • Part #K8801-BV
  • Item #1686860
  • Manufacturer Part #8801-BV
5 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 540
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Abilene, TX
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Fits sinks with standard 3-1/2" or 4" outlet
  • Material: Solid brass
  • Duostrainer® body with 1-1/2" connection and 4" tailpiece
  • Removable basket with an open/close stopper that seals tightly
  • Quick-locking installation system
  • Requires Certification

Specifications

ASME:
ASME A112.18.3
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.2
Collection:
Duostrainer®
Color Finish Category:
Bronze Tones
Color Finish Name:
Vibrant Brushed Bronze
Drain Diameter:
3-1/2 in
GSA Approved:
No
Height:
7 in
IAPMO Listed:
No
Material:
Brass
Strainer Size:
4-1/2 in
Tailpiece Included:
Yes
UPC:
040688829210