Brass and Metal Basket Strainer
Duostrainer® Brass and Metal Basket Strainer
Package Quantity Info:
Each: 1 Case: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Removable basket with an open/close stopper that seals tightly into Duostrainer body
Specifications
- ASME:
- ASME A112.18.2
- CSA Certified:
- CSA B125.2
- Collection:
- Duostrainer®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Drain Diameter:
- 3-1/2 in
- Height:
- 1-1/2 in
- Material:
- Brass, Metal
- Origin:
- Domestic
- UPC:
- 885612322876