This product requires certification to purchase.

*CVR* EALING BATH/SHOWER FAUCET

KOHLER

Ealing® *CVR* EALING BATH/SHOWER FAUCET

  • Fast #
  • Part #KR33045-4G-2MB
  • Item #9273848
  • Manufacturer Part #R33045-4G-2MB
5 out of 5 Customer Rating
Brand image
KOHLER

Ealing® *CVR* EALING BATH/SHOWER FAUCET

  • Fast #
  • Part #KR33045-4G-2MB
  • Item #9273848
  • Manufacturer Part #R33045-4G-2MB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Advanced spray engine provides three alternative experiences: wide coverage, intense drenching, and powerful massage
  • Powerful massage spray is a focused stream that targets sore muscles, or use as a utility spray to rinse kids, pets, and your shower
  • Intense drenching spray delivers a forceful spray ideal for rinsing shampoo from hair
  • Wide coverage spray produces an encompassing spray for everyday use
  • MasterClean™ spray face features an easy-to-clean surface that withstands mineral buildup and maximizes spray performance
  • Single lever handle allows for both on/off activation and temperature setting
  • 1.75 gpm (6.6 lpm) maximum flow rate at 45 psi (3.1 bar)
  • Box includes: Showerhead, shower arm and flange, faceplate with lever handle, diverter spout with 1/2" NPT or slip-fit connection, and Rite-Temp® pressure-balancing valve with universal 1/2" NPT male connections
  • This product can help a building earn Water Efficiency points in LEED® Green Building Rating System
  • Requires Certification

Specifications

Collection:
Ealing®
Color Finish Category:
Brass Tones
Color Finish Name:
Vibrant Brushed Moderne Brass
UPC:
885612873316