This product requires certification to purchase.

Two Handle Centerset Bathroom Sink Faucet in Vibrant® Brushed Moderne Brass

KOHLER

Ealing™ Two Handle Centerset Bathroom Sink Faucet in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #KR33043-4D-2MB
  • Item #9273892
  • Manufacturer Part #R33043-4D-2MB
4.7 out of 5 Customer Rating
Brand image
KOHLER

Ealing™ Two Handle Centerset Bathroom Sink Faucet in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #KR33043-4D-2MB
  • Item #9273892
  • Manufacturer Part #R33043-4D-2MB
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Moderne Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Two lever handles offer separate control of hot and cold water
  • KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • 1.2 gpm (4.5 lpm) maximum flow rate
  • Box includes: Assembled faucet, clicker drain
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Centerset
CSA Certified:
CSA B125.1, CSA B651
Collection:
Ealing™
Color Finish Category:
Brass Tones
Color Finish Name:
Vibrant Brushed Moderne Brass
Drain Included:
Yes
Faucet Center Size:
4 in
Faucet Connection Size:
1/2 in
Faucet Height:
6-9/16 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Included:
Yes
Handle Type:
Lever
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-3/8 in
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Spout Height:
5-1/16 in
Spout Reach:
5-11/16 in
Spout Type:
Mid Arc
Supply Lines Included:
No
UPC:
885612873231
WaterSense Labeled:
Yes