1-Hook Robe Hook in Polished Chrome
Eclectic 1-Hook Robe Hook in Polished Chrome
Frequently Purchased Together
Product Details
- Premium metal construction for durability and reliability
- KOHLER finishes resist corrosion and tarnishing
- Coordinates with transitional-style KOHLER faucets and showering components
- Additional Components: Installation hardware template
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 2-5/16 in
- Base Plate Width:
- 2-5/16 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Eclectic
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- GSA Approved:
- No
- Height:
- 2-5/16 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Material:
- Metal, Stainless Steel, Zinc
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Hooks:
- 1
- Origin:
- Global
- Projection:
- 2-15/16 in
- Style:
- Traditional