1-Hook Robe Hook in Vibrant® Brushed Nickel

You last purchased this on
 
KOHLER

Eclectic 1-Hook Robe Hook in Vibrant® Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Eclectic 1-Hook Robe Hook in Vibrant® Brushed Nickel

  • Fast #
  • Part #K26500-BN
  • Item #8442612
  • Manufacturer Part #26500-BN
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Premium metal construction for durability and reliability
  • KOHLER finishes resist corrosion and tarnishing
  • Coordinates with transitional-style KOHLER faucets and showering components
  • Additional Components: Installation hardware template
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
2-5/16 in
Base Plate Width:
2-5/16 in
CARB OTC LEED Compliant:
No
Collection:
Eclectic
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Brushed Nickel
GSA Approved:
No
IAPMO Listed -:
No
Material:
Metal, Stainless Steel, Zinc
Mount Type:
Wall
NSF Certified:
No
Number of Hooks:
1
Origin:
Global
Projection:
2-15/16 in
Style:
Traditional