KOHLER
Eclectic ECLECTIC 18 GRAB BAR
Part #K26504-BN | Item #8442648 | Manufacturer Part #26504-BN
$121.13
EACH
Type:
K26504-BNPackaging Info:
- Quantity Per
- Each: 1,
- Case: 6,
- Pallet: 180
How to get it:
Product Details
- 18-in (457 mm) bar
- Provides minimum 300 lb. load capacity
- Coordinates with transitional-style KOHLER faucets and showering components
- Premium metal construction for durability and reliability
Documents
Specifications
Collection: Eclectic
Color Finish: Vibrant Brushed Nickel
Color Finish Category: Nickel Tones
Depth: 21-4/5 in
Height: 3-1/2 in
Installation Type: Wall Mount
Material: Metal
Origin: Global
Type: K26504-BN
Width: 3-5/8 in