Eclectic ECLECTIC 18 TOWEL BAR

Part #K26498-BN  |  Item #8442459  |  Manufacturer Part #26498-BN

$116.85 EACH

Color/Finish: Vibrant® Brushed Nickel

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Pallet: 112
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • 18 in. (457 mm) bar
  • Coordinates with transitional-style KOHLER faucets and showering components
  • Premium metal construction for durability and reliability
  • KOHLER finishes resist corrosion and tarnishing

Specifications

Application: Residential

Base Plate Height: 3-3/8 in

Base Plate Width: 3-3/8 in

Collection: Eclectic

Color Finish: Vibrant® Brushed Nickel

Color Finish Category: Nickel Tones

Hardware Included: Yes

Height: 3-2/5 in

Length: 18 in

Material: Stainless Steel, Zinc

Mount Type: Wall

Number of Bars: 1

Origin: Global

Product Type: Towel Bar

Projection: 3-7/16 in