24 in. Grab Bar in Oil Rubbed Bronze
Eclectic 24 in. Grab Bar in Oil Rubbed Bronze
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 24-in. (610 mm) bar
- Provides minimum 300 lb. load capacity
- Coordinates with transitional-style KOHLER faucets and showering components
- Premium metal construction for durability and reliability
Documents
Specifications
- Application:
- Residential, Commercial
- Base Plate Height:
- 3-5/8 in
- Base Plate Width:
- 3-5/8 in
- Collection:
- Eclectic
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 27-4/5 in
- Hardware Included:
- Yes
- Height:
- 3-1/2 in
- Installation Type:
- Wall Mount
- Length:
- 24 in
- Material:
- Stainless Steel, Zinc
- Mount Type:
- Wall
- Projection:
- 3-9/16 in
- UPC:
- 885612823564
- Width:
- 24 in