This product requires certification to purchase.

36 in. Grab Bar in Vibrant™ Brushed Nickel

KOHLER

Eclectic 36 in. Grab Bar in Vibrant™ Brushed Nickel

  • Fast #
  • Part #K26506-BN
  • Item #8442574
  • Manufacturer Part #26506-BN
4.1 out of 5 Customer Rating
Brand image
KOHLER

Eclectic 36 in. Grab Bar in Vibrant™ Brushed Nickel

  • Fast #
  • Part #K26506-BN
  • Item #8442574
  • Manufacturer Part #26506-BN
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 36-in. (914 mm) bar
  • Provides minimum 300 lb. load capacity
  • Coordinates with transitional-style KOHLER faucets and showering components
  • Premium metal construction for durability and reliability
  • Requires Certification

Documents


Specifications

Application:
Residential, Commercial
Base Plate Height:
3-5/8 in
Base Plate Width:
3-5/8 in
Collection:
Eclectic
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant Brushed Nickel
Depth:
39-4/5 in
Hardware Included:
Yes
Height:
3-1/2 in
Installation Type:
Wall Mount
Length:
36 in
Material:
Stainless Steel, Zinc
Mount Type:
Wall
Projection:
3-9/16 in
UPC:
885612823595
Width:
36 in