This product requires certification to purchase.

0.8 gpf/1.0 gpf Elongated Dual Flush One Piece Smart Toilet in White with Sunrise Gold

KOHLER

Eir™ Comfort Height® 0.8 gpf/1.0 gpf Elongated Dual Flush One Piece Smart Toilet in White with Sunrise Gold

  • Fast #
  • Part #K77795-0SG
  • Item #8442575
  • Manufacturer Part #77795-0SG
5 out of 5 Customer Rating
Brand image
KOHLER

Eir™ Comfort Height® 0.8 gpf/1.0 gpf Elongated Dual Flush One Piece Smart Toilet in White with Sunrise Gold

  • Fast #
  • Part #K77795-0SG
  • Item #8442575
  • Manufacturer Part #77795-0SG
5 out of 5 Customer Rating

X Points

Color Finish Name: White, Sunrise Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 8
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Compact, streamlined one-piece intelligent toilet with integrated personal cleansing
  • Elongated bowl offers added room and comfort
  • Comfort Height® feature offers chair-height seating that makes sitting down and standing up easier for most adults
  • Dual flush offers a choice of 0.8 or 1.0 gpf (3.0 or 3.8 lpf)
  • Stainless steel wand offers adjustable spray shape, position, water pressure, temperature, pulsate, and oscillate functions
  • Bowl is automatically misted prior to use for more effective rinsing while flushing
  • Front and rear wash modes provide warm water for cleansing
  • Self-cleaning function uses UV light and electrolyzed water systems to sanitize the wand surfaces
  • Warm air drying system
  • Automatic deodorization system
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2
Bowl Height Range:
16-17 in
Bowl Shape:
Elongated
CEC Compliant:
For Sale in CA
Collection:
Eir™ Comfort Height®
Color Finish Category:
Whites
Color Finish Name:
White, Sunrise Gold
Depth:
27-9/16 in
Dual Flush:
Yes
EPA Compliant:
Yes
Flow Rate:
0.8 gpf/1.0 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
Handle Type:
Remote Control
Height:
20-9/16 in
Material:
Vitreous China
Seat Features:
Bidet
Toilet Bowl Height:
16-3/8 in
Toilet Bowl Length:
16-7/16 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
Yes
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front
Toilet Type:
One Piece
Trap Size:
1-15/16 in
UPC:
885612870049
WaterSense Labeled:
Yes
Width:
27-9/16 in