70-1/2 x 59-5/8 in. Frameless Sliding Shower Door in Matte Black
Elate™ 70-1/2 x 59-5/8 in. Frameless Sliding Shower Door in Matte Black
Package Quantity Info:
Each: 1 Pallet: 8-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Frameless design emphasizes glass and creates a sleek, minimalist look.
- Vertical handle with inside knob on moving panel
- Gently-curved towel bar provides integrated storage on fixed panel
- Tempered glass ensures maximum safety and durability
- CleanCoat technology creates a protective barrier that repels water, prevents dirt and minerals from collecting, and makes it easier to remove hard water spots
- Smooth, easy-to-clean wall jambs
- Upgrade to heavy 5/16-in (8 mm) thick glass and tall height shower door by selecting K-707615-8L
- Full-length moving panel seal provides excellent water containment
- Coordinates with other items in the Elate collection
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z97.1
- Collection:
- Elate™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 4-3/4 in
- Frame Type:
- Frameless
- Glass Thickness:
- 1/4 in
- Glass Type:
- Crystal Clear, Tempered
- Height:
- 70-1/2 in
- Length:
- 59-5/8 in
- Shower Door Height Range:
- 66-70 in
- Shower Door Type:
- Sliding
- Shower Door Width Range:
- 31 in+
- UPC:
- 885612926517
- Width:
- 59-5/8 in