Multi Function Hand Shower in Matte Black
Elate Multi Function Hand Shower in Matte Black
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Multi function hand shower with 3 spray settings
- 60" compatible shower hose
- 28" slide bar included
Documents
Specifications
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Elate
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Mount:
- Wall Mount
- Hand Shower Flow Rate:
- 2.5
- Height:
- 8-7/8
- Hose Included:
- Yes
- Hose Length:
- 60
- Length:
- 3-9/16
- Showerhead Function:
- Multi
- Slide Bar Height:
- 28
- UPC:
- 195711198679
- Width:
- 3-9/16