This product requires certification to purchase.

One Handle Single Function Shower Faucet (Trim Only)

KOHLER

Elate One Handle Single Function Shower Faucet (Trim Only)

  • Fast #
  • Part #KTS35321-4G-2MB
  • Item #11674108
  • Manufacturer Part #TS35321-4G-2MB
4.3 out of 5 Customer Rating
Brand image
KOHLER

Elate One Handle Single Function Shower Faucet (Trim Only)

  • Fast #
  • Part #KTS35321-4G-2MB
  • Item #11674108
  • Manufacturer Part #TS35321-4G-2MB
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification
  • Green

Documents


Specifications

CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc
Collection:
Elate
Color Finish Category:
Brass Tones
Color Finish Name:
Vibrant Brushed Moderne Brass
Escutcheon Height:
6-21/25
Escutcheon Width:
6-1/2
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Handle Material:
Metal
Handle Type:
Lever
Number of Handles:
Single Handle
Showerhead Flow Rate:
1.75
Showerhead Function:
Single
Trim Only:
Yes
Type:
KTS35321-4G-2MB
UPC:
195711199089
WaterSense Labeled:
Yes