This product requires certification to purchase.

One Handle Single Function Shower Faucet in Matte Black (Trim Only)

KOHLER

Elate One Handle Single Function Shower Faucet in Matte Black (Trim Only)

  • Fast #
  • Part #KTS35321-4Y-BL
  • Item #11674117
  • Manufacturer Part #TS35321-4Y-BL
4.3 out of 5 Customer Rating
Brand image
KOHLER

Elate One Handle Single Function Shower Faucet in Matte Black (Trim Only)

  • Fast #
  • Part #KTS35321-4Y-BL
  • Item #11674117
  • Manufacturer Part #TS35321-4Y-BL
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Documents


Specifications

CEC Compliant:
Not for Sale in CA
Cartridge Type:
Ceramic Disc
Collection:
Elate
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Escutcheon Height:
6-21/25 in
Escutcheon Width:
6-1/2 in
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Handle Material:
Metal
Handle Type:
Lever
Number of Handles:
Single Handle
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Single
Trim Only:
No
Type:
KTS35321-4Y-BL
UPC:
195711199034
WaterSense Labeled:
No