Single Handle Bathtub & Shower Faucet in Polished Chrome (Trim Only) (Showerhead Sold Separately)
Elate Single Handle Bathtub & Shower Faucet in Polished Chrome (Trim Only) (Showerhead Sold Separately)
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- A single handle controls both on/off activation and temperature setting; Constructed of metal ensuring durability and dependability
- Box includes: Shower arm and flange, faceplate with lever handle," diverter bath spout with 1/2"" slip-fit connection; Premier finishing process – finishes will resist corrosion and tarnishing through everyday use
- Showerhead sold separately; Coordinates with products from the Elate line seamlessly
- Coordinates with other products in the Elate collection; Temperature and volume are controlled by traditional ceramic disc cartridges
- Designed to easily install with standard U.S. plumbing connections
- All hardware required for installation is included
- Made in America
- A single handle controls both on/off activation and temperature setting
- Box includes: shower arm and flange, faceplate with lever handle, diverter bath spout with 1/2" slip-fit connection
- Showerhead sold separately
Documents
Specifications
- ADA Compliant:
- No
- Cartridge Type:
- Ceramic Disc
- Collection:
- Elate
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Escutcheon Height:
- 6-21/25
- Escutcheon Width:
- 6-1/2
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- PipeTubing Size:
- 1/2
- Product Type:
- Bathtub & Shower Faucet
- Shower Arm Reach:
- 5-3/16
- Showerhead Function:
- Not Included
- Trim Only:
- No
- Tub Spout Reach:
- 5
- Tub Spout Type:
- Non-diverter
- Type:
- KTLS35322-4-CP
- UPC:
- 195711199294