This product requires certification to purchase.

Two Handle Centerset Bathroom Sink Faucet in Polished Chrome

KOHLER

Elate® Two Handle Centerset Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #K33591-4-CP
  • Item #11650824
  • Manufacturer Part #33591-4-CP
3.2 out of 5 Customer Rating
Brand image
KOHLER

Elate® Two Handle Centerset Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #K33591-4-CP
  • Item #11650824
  • Manufacturer Part #33591-4-CP
3.2 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Two Lever handles offer separate control of hot and cold water
  • 1.2 gpm (4.5 lpm) maximum flow rate
  • Laminar flow
  • Box includes: Assembled faucet, clicker drain
  • KOHLER® ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • This product can help a building earn Water Efficiency points in LEED® Green Building Rating System
  • Coordinates with other products in the Elate collection
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Bathroom Faucet Type:
Centerset
CEC Compliant:
For Sale in CA
Collection:
Elate®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Number of Handles:
Two Handle
UPC:
195711195517