Two Handle Roman Tub Faucet in Polished Chrome (Trim Only)
Elate® Two Handle Roman Tub Faucet in Polished Chrome (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Two-handle bath faucet trim
- 7-1/2 in (191 mm) gooseneck nondiverted spout with slip-fit connection
- Coordinates with other products in the Elate collection
- Valve sold separately
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1/CSA B125.1
- Collection:
- Elate®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Center Size:
- 8 in - 16 in
- Faucet Mount:
- Deck Mount
- Handle Type:
- Lever
- Height:
- 7-37/50
- Length:
- 6-16/25
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Trim Only:
- No
- Tub Spout Reach:
- 6
- Type:
- KT33969-4-CP
- UPC:
- 195711201287