Two Handle Roman Tub Faucet in Vibrant Brushed Moderne Brass (Trim Only)
Elate® Two Handle Roman Tub Faucet in Vibrant Brushed Moderne Brass (Trim Only)
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Two-handle bath faucet trim
- 7-1/2 in (191 mm) gooseneck nondiverted spout with slip-fit connection
- Coordinates with other products in the Elate collection
- Valve sold separately
- Deck-mount; Widespread deck mounted installation - 3 hole faucet with 8" to 16" faucet centers
- Premium material construction for durability and reliability; Dual handles operate with 1/4 turn
- KOHLER finishes resist corrosion and tarnishing;2 lever handles included with tub filler
- Rough in valve not included - options will be presented at check-out
- All hardware required for installation is included
- Complies with ADA standards
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1/CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Elate®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant Brushed Moderne Brass
- Faucet Center Size:
- 8 in - 16 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet Only
- Handle Type:
- Lever
- Height:
- 7-37/50
- Installation Type:
- Deck Mount
- Length:
- 6-16/25
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 6-3/4
- Trim Only:
- No
- Tub Spout Reach:
- 6
- Tub Spout Type:
- Non-diverter
- Type:
- KT33969-4-2MB
- UPC:
- 195711201317
- Valve Type:
- Disc Valve