Two Handle Widespread Bathroom Sink Faucet in Vibrant® Brushed Moderne Brass
Elate® Two Handle Widespread Bathroom Sink Faucet in Vibrant® Brushed Moderne Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Two Lever handles offer separate control of hot and cold water; Covered under Kohler's lifetime limited warranty
- 1.2 gpm (4.5 lpm) maximum flow rate; Faucet body constructed of metal
- KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance; Coordinates with products from the Elate line
- Box includes: Assembled faucet, clicker drain; Widespread mounting type - 3 hole faucet with 8" to 16" centers
- This product can help a building earn Water Efficiency points in LEED Green Building Rating System; Deck mounted installation - 3 hole faucet mounts directly to sink or countertop
- Coordinates with other products in the Elate collection; Faucet includes ceramic disc valve
- For 8" – 16" (203 – 406 mm) centers; Drain assembly not included - when adding to cart, option will be presented
- Widespread; All hardware required for installation is included
- Simplified faucet installation; mounting hardware requires no special tools
- Premium material construction for durability and reliability
-
Lead Law Compliant
-
Green
Specifications
- Bathroom Faucet Type:
- Widespread
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Disc
- Collection:
- Elate®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant Brushed Moderne Brass
- Drain Included:
- Yes
- Faucet Center Size:
- 16 in
- Faucet Height:
- 6-3/4 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Height:
- 6-3/4 in
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Origin:
- Global
- Spout Reach:
- 5 in
- Trim Only:
- Yes
- UPC:
- 195711195661
- WaterSense Labeled:
- Yes