Wall-Mount Tub Spout in Chrome
Elate® Wall-Mount Tub Spout in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Nondiverter spout
- 5 in (127 mm) spout reach
- 1-1/4 in (31.8 mm) max hole diameter
- Coordinates with other products in the Elate collection
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1/CSA B125.1
- Collection:
- Elate®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Height:
- 2-3/4 in
- Length:
- 6-1/25 in
- Material:
- Metal
- Package Quantity:
- 1
- UPC:
- 195711198938