33-1/16 x 19-9/16 in. Cast Iron Single Bowl Undermount Farmhouse Kitchen Sink in Biscuit
Elmbrook™ 33-1/16 x 19-9/16 in. Cast Iron Single Bowl Undermount Farmhouse Kitchen Sink in Biscuit
Package Quantity Info:
Each: 1 Pallet: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Fits minimum 36-in (914 mm) apron sink base cabinet
- Single bowl
- 8 in (203 mm) depth
- Integral apron
- Strainer sold separately
- No faucet holes; requires wall- or counter-mount faucet
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.1
- Application:
- Residential
- CSA Certified:
- CSA B45.2
- Collection:
- Elmbrook™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Drain Location:
- Center
- Drain Opening:
- 1-1/2 in
- IAPMO Listed:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Shape:
- Rectangular
- Sink Depth:
- 8-11/16 in
- Sink Installation Type:
- Farmhouse, Undermount
- Sink Material:
- Cast Iron
- Sink Size Range:
- 31 in - 36 in
- Sink Size, Overall:
- 33-1/16 in x 19-9/16 in x 8-11/16 in
- UPC:
- 885612944290