33-1/16 x 19-9/16 in. Cast Iron Single Bowl Undermount Farmhouse Kitchen Sink in White
Elmbrook™ 33-1/16 x 19-9/16 in. Cast Iron Single Bowl Undermount Farmhouse Kitchen Sink in White
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Fits minimum 36-in (914 mm) apron sink base cabinet
- Single bowl
- 8 in (203 mm) depth
- Integral apron
- Strainer sold separately
- No faucet holes; requires wall- or counter-mount faucet
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.1
- Application:
- Residential
- CSA Certified:
- CSA B45.2
- Collection:
- Elmbrook™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Drain Opening:
- 3-5/8 in
- IAPMO Listed:
- No
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 29-1/2 in x 15-3/8 in x 8-5/8 in in
- Sink Depth:
- 8-11/16 in
- Sink Installation Type:
- Farmhouse, Undermount
- Sink Material:
- Cast Iron
- Sink Size Range:
- 31 in - 36 in
- Sink Size, Overall:
- 33-1/16 in x 19-9/16 in
- UPC:
- 885612944276