Elongated Toilet Bowl in Ice Grey
Elongated Toilet Bowl in Ice Grey
Package Quantity Info:
Each: 1 Pallet: 18-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Betello Comfort Height Elongated Toilet Bowl
Documents
Specifications
- Bowl Shape:
- Elongated
- Color Finish Category:
- Greys
- Color Finish Name:
- Ice Grey
- Toilet Type:
- Bowl
- UPC:
- 885612764355