This product requires certification to purchase.

EMBARK PREMIUM XL 25X26 MED CABINET

KOHLER

Embark™ EMBARK PREMIUM XL 25X26 MED CABINET

  • Fast #
  • Part #K56003-NA
  • Item #10381013
  • Manufacturer Part #56003-NA
5 out of 5 Customer Rating
Brand image
KOHLER

Embark™ EMBARK PREMIUM XL 25X26 MED CABINET

  • Fast #
  • Part #K56003-NA
  • Item #10381013
  • Manufacturer Part #56003-NA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 4 in D shelves offer more room for larger jars, bottles and grooming supplies
  • Two adjustable tempered glass shelves offer additional bathroom storage
  • Two full overlay mirrored doors with flat edges
  • Mirrored interior
  • 3-way adjustable slow close hinges with 105° opening capability for easy cabinet access
  • Easy hang bracket mounts cabinet securely and simplifies surface mount applications
  • Includes side mirror kit for surface-mount installation
  • Requires Certification

Specifications

Collection:
Embark™
Depth:
4-7/8 in
Glass Type:
Tempered
Height:
26 in
Installation Type:
Surface Mount
Length:
25 in
Lights Included:
No
Material:
Aluminum, Glass
Mirror Edge:
Flat Edge
Mirror Included:
Yes
Number of Doors:
2
Number of Shelves:
2
Size:
25 in x 26 in
UPC:
195711146007
Width:
25 in