60W 1-Light E26 Pendant in Brushed ModerneBrass / Ribbed Clear Glass
Embra™ 60W 1-Light E26 Pendant in Brushed ModerneBrass / Ribbed Clear Glass
Product Details
Product Details
- Designed in collaboration with Studio McGee
- Globular glass shade extends from decorative chain in an elegant transitional design suited for any room
- Requires bulb with medium (E26) base; type A19 bulb recommended (sold separately)
- Suitable for damp locations, per UL 1598
- Includes installation hardware
- Coordinates with other products in the Embra collection
Specifications
- ADA Compliant:
- No
- CSA Certified:
- CSA C22.2 No. 250.0
- Collection:
- Embra™
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brushed Moderne Brass
- Depth:
- 93-5/16 in
- Diameter:
- 14-1/8 in
- Dimmable:
- No
- Glass Type:
- Clear
- Height:
- 93-5/16 in
- Installation Type:
- Ceiling Mount
- Length:
- 93-5/16 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Style:
- Globe
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Steel, Glass, Brass
- Minimum Height:
- 20 in
- Number of Lights:
- 1
- Overall Height:
- 93-5/16 in
- Type:
- K32259-PE01-2GL
- UL Listed:
- UL 1598
- UPC:
- 195711117472
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 14-1/8 in