This product requires certification to purchase.

36 VANITY LEGS *ENIVO BRUSHED BRASS

KOHLER

Enivo™ 36 VANITY LEGS *ENIVO BRUSHED BRASS

  • Fast #
  • Part #K33564-HF6
  • Item #9434838
  • Manufacturer Part #33564-HF6
3.6 out of 5 Customer Rating
Brand image
KOHLER

Enivo™ 36 VANITY LEGS *ENIVO BRUSHED BRASS

  • Fast #
  • Part #K33564-HF6
  • Item #9434838
  • Manufacturer Part #33564-HF6
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 16
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Legs offer the polished look of furniture in the bathroom
  • Coordinates with Enivo vanity cabinets and Silestone quartz vanity tops to complete your bathroom
  • Premium metal construction for durability and reliability
  • KOHLER finishes resist corrosion and tarnishing
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Enivo™
Color Finish Category:
Brass Tones
Color Finish Name:
Brushed Brass
Depth:
22-3/8 in
Height:
17-5/8 in
Length:
37 in
Material:
Metal
UPC:
885612953629
Width:
22-3/8 in