1-3/16 in. Overflow Cap in Vibrant® Brushed Moderne Brass
Escale® 1-3/16 in. Overflow Cap in Vibrant® Brushed Moderne Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Overflow cap attractively conceals drain while still allowing water to exit the sink
- For use with Scale, Reve™, Leaf™, Fit™, and Ronde™ sinks
- Coordinates with other products in the Scale collection
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- Escale, Rêve™, Leaf ™, Fit™, Ronde™
- Collection:
- Escale®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant Brushed Moderne Brass
- Diameter:
- 1-7/16
- Hardware Included:
- No
- Height:
- 1-3/16
- Length:
- 1-3/16
- Product Type:
- Overflow Cap
- UPC:
- 885612738431
- Width:
- 1-7/16